Shop All Paint Roller Covers
Linzer
Linzer MR101-2-4 4 in. Mini Roller Cover; 0.37 in. Nap; 2 Pack
Mfr # 190606
Zoro # G804164431
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # 190606
- Zoro # G804164431
- Country of Origin China
- Category Paint Roller Covers
Description
Features
- Mini Roller Cover.
- 0.37 in. Nap.
- 2 Pack.
- Shed Resistant.
- White Woven Fabric.
- For Smooth Surfaces.
- Finest Finish.
- Recommended For All Paints.
- Fits 4 in. Mini Roller Frames.
- Size - 4 in.
- Dimension - 1 x 2 x 4.25 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEAL-ONCE 1 GAL NANO + POLY Premium Wood Sealer (SO7500)
- GRACO Tip Spray, Rac 5, Striping (LL5421)
- OSBORN #8 Round Marking Paint Brush, Wood Handle (0007402700)
- INSL-X BY BENJAMIN MOORE Trim & Cabinet Paint, Satin, 1 gal (CC654B099-01)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover (RC 101 0900)
- LINZER Regular Paint Roller Kit Threaded End (RS679)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Lambskin (RC700-9)
- LINZER Roller Cover 9X3/8In (RC1143)
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- LINZER Roller Cover Polyester 9X3/8In (RC 143)
- ZORO SELECT 9" Paint Roller Cover, 3/8" Nap, Acrylic (422W52)
- Linzer Paint Roller Covers