Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 9/16" Nap, Microfiber
Mfr # RC174-9
Zoro # G3882817
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 9/16"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RC174-9
- Zoro # G3882817
- UPC # 77089174120
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 9/16" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Microfiber roller covers pick up and release 50 percent more paint than a standard roller cover allowing you to paint faster. Specially constructed for use with today’s low VOC and premium paints. 9/16 inch. Nap is perfect for painting semi-smooth to semi-rough surfaces like light texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Mold Killing Primer, Flat Mold Killing Primer, 1 Gallon (276049)
- VALSPAR Paint Rst Obs Safety Yellow Qt (21845)
- MINWAX Stain Finish Wd Clsc Oak 1/2Pt (21370)
- MINWAX Wood Finish Semi-Transparent Red Chestnut Oil-Based Penetrating Stain 1 gal (710460000)
- LINZER Roller Cover 9X3/8In (RC1143)
- LINZER 9 in Paint Roller Cover, 3/4" Nap, Foam (RC-181)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover , 3PK (RC 1013 0900)
- LINZER Roller Cvr Polyes 2Pk 9X3/8In (RC133/26-807)
- LINZER MR7012 6 6 x 0375 in Mini Micro Fiber Cover (1458793)
- LINZER Regular Paint Roller Kit Threaded End (RS679)
- FARM HOME RANCH 9" Paint Roller Cover, 3/8" Nap, Woven, 12 PK (FHR00156)
- Linzer Paint Roller Covers