Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # RC173-9
Zoro # G3883392
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9 in
- Nap 3/8"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RC173-9
- Zoro # G3883392
- UPC # 77089173123
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9 in |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Microfiber roller covers pick up and release 50 percent more paint than a standard roller cover allowing you to paint faster. Specially constructed for use with today’s low VOC and premium paints. 3/8 inch. Nap is perfect for painting smooth and semi-smooth surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Remover/ Replacement Blades (2988)
- DEVILBISS Repair Kit (SPK-402-K)
- PREMIER 4" Wall Paint Brush, Polyester Bristle, Hardwood Handle (17315)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- LINZER ROLLER PIPE FOAM 4"" (RT605)
- LINZER Roller Cvr Polyes 5Pk 4X1/4In (MR200-5-4)
- LINZER RC1729 Roller Cover 9 x 025 in Nap (6785927)
- LINZER Roller Cover Pylam 3Pk 9X3/8In (RS1433)
- LINZER Best Woven 9 in. W X 3/8 in. Paint Roller Cover (RC 101 0900)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- WOOSTER 4" Mini Paint Roller Cover, 3/4" Nap, Fabric, 2 PK (R329-4)
- Linzer Paint Rollers and Frames