Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 3/4" Nap, Foam
Mfr # RC-181
Zoro # G3880102
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 3/4"
- Cover Material Foam
- Paint Type All latex and enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RC-181
- Zoro # G3880102
- UPC # 77089181128
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Foam |
Paint Type | All latex and enamel |
Description
Resilient hollow core slit foam roller covers are great for use on acoustical ceilings concrete and block walls. They are also ideal for painting chain link fences. This cover is compatible with all standard 9 inch roller frames.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 6-1/2" Mini Paint Roller Cover, 1/4" Nap Nap, Woven Mohair, 2 PK (RR304)
- KLEAN-STRIP Klean Strip CME71SUB Methyl Ethyl Ketone Thinner, Liquid, 5 gal (CME71SUB)
- KLEAN-STRIP Acetone Painter's Cleaning Solvent 1 gal (GKSP95000SC)
- WOOSTER 9" Paint Roller Cover, 1" Nap Nap, Shearling (RR635)
- LINZER PAINT ROLLER COVER 9""W (RC 117 0900)
- LINZER RC1729 Roller Cover 9 x 025 in Nap (6785927)
- LINZER ROLLER PIPE FOAM 4"" (RT605)
- LINZER Roller Cover Foam 2 Pack 3In (RT3082)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- LINZER Roller Cover Polyester 4X3/8In (RC113-4)
- PREMIER Benjamin Moore Woven 4 in. W X 3/8 in. Paint Roller Cover 1 pk (U65698-018)
- Linzer Paint Roller Covers