Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 1/4" Nap, Microfiber
Mfr # RC172-9
Zoro # G3882738
original price:
$16.43
52% off
new price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 1/4"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RC172-9
- Zoro # G3882738
- UPC # 77089172126
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/4" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Professional quality cover for all paints and stains. Microfiber cover is shed resistant has a solvent resistant heavy duty core and provides 50 percent more coverage than other fabrics.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Inverted Marking Paint, 15 Oz, Safety Red (266591)
- MODERN MASTERS Metallic Paint, WaterBase, Blackened Bronze, 6 oz (ME238)
- RUST-OLEUM Hammered Spray Paint, Black, Hammered, 12 oz (245217)
- BINKS Spray Booth Coating, Clear, Latex (29-248)
- LINZER Roller Cover 9X3/8In (RC1143)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Foam (RC-180)
- LINZER MINI ROLLER COVER 6"" 5PK (MR101-5 0600)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- LINZER Paint Roller Cover, 38 in Thick Nap, 9 in L (RC 182)
- LINZER 9 in Paint Roller Cover, 3/4" Nap, Foam (RC-181)
- WOOSTER 9" Paint Roller Cover, 3/8" Nap Nap, Woven Fabric (R205)
- Linzer Paint Rollers and Frames