Shop All Paint Roller Covers
Linzer
9 in Paint Roller Cover, 1/2" Nap, Lambskin
Mfr # RC700-9
Zoro # G3882668
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Roller Length 9"
- Nap 1/2"
- Cover Material Lambskin
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # RC700-9
- Zoro # G3882668
- UPC # 77089700121
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 9 in |
Roller Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Lambskin |
Paint Type | All Paints and Stains |
Description
For semi-smooth surfaces wool attached to the lambskin insures built-in painting qualities as the skin retains natural oils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Cup System Kit, 22 fl. oz. Capacity (26301)
- WATCO Watco Lacquer Satn11.2Oz (63281)
- H&C 16 oz Anti-Slip Floor Coating, Invisible Finish, White, Oil Base (50.155005-99)
- RUST-OLEUM Interior/Exterior Paint, High Gloss, Oil Base, White, 1 gal (2766402)
- LINZER MINI ROLLER COVER 4"" 5PK (MR101-5 0400)
- LINZER Roller Cover Foam 2 Pack 3In (RT3082)
- LINZER 9 in Paint Roller Cover, 1/2" Nap, Foam (RC-180)
- LINZER Better Fabric 6 in. W X 1/2 in. Mini Paint Roller Cover 5 pk, 5PK (MR 144-5 0600)
- LINZER Impact Pylam Synthetic Lambskin 9 in. W X 1 in. Regular Paint Roller Cover (RC146)
- LINZER PAINT ROLLER COVER 9""W (RC 117 0900)
- QUICK SOLUTIONS 10-1/2 in Paint Roller Cover, Foam (991876000)
- Linzer Paint Rollers and Frames