Shop All Paint Roller Covers
Linzer
7 in Mini Paint Roller Cover, 3/8" Nap, Microfiber
Mfr # MR738-7
Zoro # G3880577
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7 in
- Roller Length 6-1/2"
- Nap 3/8"
- Cover Material Microfiber
- Paint Type All Paints and Stains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linzer
- MFR # MR738-7
- Zoro # G3880577
- UPC # 77089738100
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Length | 7 in |
Roller Length | 6-1/2" |
Details
Item | Mini Paint Roller Cover |
Nap | 3/8" |
Cover Material | Microfiber |
Paint Type | All Paints and Stains |
Description
Linzer pro edge 7 inch x 3/8 inch nap white woven jumbo mini roller cover. Shed resistant fabric for semi rough surfaces. Use with all paints stains varnishes and urethanes paints 50 percent faster than standard mini rollers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMAX Wall Textured Spray Patch, White, Tinted, Orange Peel, 25 oz (4592)
- RAINGUARD BRANDS 1 Gal. Efflorescence Blocker Mineral and Alkali Sealer and Blocker (EB-0101)
- RUST-OLEUM Epoxy Activator and Finish Kit, Black, Semi-gloss, (2) 1 gal, 115 to 190 sq ft/gal, 9100 Series (9179402-4432)
- PURDY 18" Paint Roller Cover, 3/8" Nap, Woven Dralon (144670182)
- LINZER ROLLER COVE R 9 IN X 3/8 IN LAMBSKIN (RC 9038 0900)
- LINZER Pro Edge Plastic 4 in. W Disposable Paint Tray Kit (MS 738 0400)
- LINZER RM410 Plastic Roller Tray Liner 9 In (6500326)
- LINZER Linzer Paint Roller Cover, 1/8 In Thick Nap, 4 In L, Velour Cover (MR500-2)
- LINZER Better Fabric 6 in. W X 1/2 in. Mini Paint Roller Cover 5 pk, 5PK (MR 144-5 0600)
- LINZER Linzer Products MR200-5-6 Mini Roller Cover 5 Pack 6 In. (1726694)
- WORK TOOLS INTERNATIONAL 4 in. Whizz Prem Foam Blk Cncv Mini 2Pk (54060)
- Linzer Paint Rollers and Frames