Shop All Lint Removers
Lint Buster
Lint Roller Refills, PK12
Mfr # 14300
Zoro # G7295427
original price:
$34.85
5% off
new price: $32.99
/pk 12, $2.75/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 4 in x 6 in
- Number of Sheets 60
- Description/Special Features (12) Refill rolls w/ 60 sheets each
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lint Buster
- MFR # 14300
- Zoro # G7295427
- Country of Origin United States
- Category Lint Removers
Dimensions
Sheet Size | 4 in x 6 in |
Details
Item | Lint Roller Refills |
Number of Sheets | 60 |
Description/Special Features | (12) Refill rolls w/ 60 sheets each |
Description
Lint Roller Refills, Sheet Size 4 in x 6 in, Number of Sheets 60, Description/Special Features (12) Refill rolls w/ 60 sheets each, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Water Hyacinth Wicker Large Square Storage Laundry Basket with Handles (QI003634.L)
- GUARDAIR Static-Conductive Drum Vacuum, Standard 61 cfm (N201SCNED)
- CRAWFORD Dispenser Towel & Twine (PBTH)
- VECTAIRE P-Screen 60 Day Urinal Screen - Lasts upto 60 Days , 6PK (VTSPSCRNCIT)
- LINT BUSTER Lint Rollers, with Handle, PK12 (14200)
- LINT BUSTER Lint Buster, No Handle, PK12 (14212-DZ)
- EVERCARE Giant Lint Roller Refill (617035)
- 3M COMMERCIAL ScotchBrit, LINT ROLLER, 60 SHEETS/ROLLER (836RS60)
- TOOL White Electric Fabric Shaver With Brush (TO85325)
- SCOTCH-BRITE Lint Roller, Heavy-Duty Handle, 30 Sheets/Roller, PK24 PK (836MRCS-30)
- SCOTCH-BRITE Lint Roller Refill, 70 Sheets, PK6 (836RFS-70)
- Lint Buster Lint Removers