Shop All Wireless Routers
Linksys
WiFi Router, AC2200, MU-MIMO, 5 Ports, 2.4GHz/5GHz
Mfr # EA8300
Zoro # G306437712
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Data Rate 400 Mbps; 867 Mbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linksys
- MFR # EA8300
- Zoro # G306437712
- UPC # 745883731916
- Country of Origin China
- Category Wireless Routers
Details
Max. Data Rate | 400 Mbps; 867 Mbps |
Description
The high-performance MAX-STREAMTM AC2200 tri-band router (EA8300) features intelligent tri-band technology. Ideal for 4K/HD streaming, online gaming and more, the EA8300 with MU-MIMO is like having a dedicated Wi-Fi router to each of your devices. With up to 2.2 Gbps speed and a quad-core central processing unit (CPU), households will experience extremely fast data transfers. It is outfitted with four external antennas to expand Wi-Fi range throughout a medium-size home and four Gigabit Ethernet ports that deliver wired speeds 10x faster than standard ethernet. Unlike traditional routers and range extenders that require you to manually switch a device to stay connected to the strongest Wi-Fi signal. The EA8300 features airtime fairness to improve overall home Wi-Fi efficiency by evenly distributing Wi-Fi speeds to all devices, and dramatically reduces the lag that is often dragged down by the slower devices. It has easy setup with the Linksys app.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Projection Screen, 60 x 60 In Viewable (660S)
- VERBATIM USB Flash Drive, 16GB, PK5 (99810)
- CAT USB Car Charger, Charges Up To 3 Devices (CAT-DC3USB-BLK)
- ICOM Push to Talk Switch, For Aviation Radios (PTT SW)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- KASDA 300Mbps Wireless N Router w/ 2x Internal 3dBi Antennas (KA300)
- Linksys Wireless Routers