Shop All Wireless Routers
Linksys
Velop Whole Home Mesh WiFi System, 1 Port
Mfr # WHW0302
Zoro # G7735629
product price: $446.99
/ea
Free Shipping & Returns
$446.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7.3"
- Width 3.1"
- Depth 3.1"
- Product Type Wireless Router
- Wireless LAN Standard IEEE 802.11ac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linksys
- MFR # WHW0302
- Zoro # G7735629
- Country of Origin China
- Category Wireless Routers
Dimensions
Height | 7.3" |
Width | 3.1" |
Depth | 3.1" |
Details
Item | Velop Whole Home Mesh WiFi System,1 Port |
Product Type | Wireless Router |
Wireless LAN Standard | IEEE 802.11ac |
Description
Velop Whole Home Mesh WiFi System,1 Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-U1 12V 200CCA Battery for Husqvarna IZ6123T Zero-Turn Lawn Mower (ML-U1-CCA395)
- DUST-OFF Disposable Compressed Air Duster, 12 oz Can (DPSXL12)
- RAYOVAC BATTERY, PK, 30, FUSION, AAA (RAY82430PPTFUSK)
- TRIPP LITE CONVERTER, DISPLYPRT TO HDMI (TRPP136000)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- ENGENIUS Outdoor 11Ac Wave 2, Ip67, Dual-Band Wireless Ac1300 Access Point (ENH1350EXT)
- RODANN ELECTRONICS Rodann Electronics RX2000A Outdoor Wireless Driveway Alarm Receiver (RX2000A)
- Linksys Wireless Routers