Shop All Wireless Routers
Linksys
ROUTER, WIFI5, DUALBND, AC1750
Mfr # EA7200
Zoro # G310831162
product price: $133.69
/ea
Free Shipping & Returns
$133.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linksys
- MFR # EA7200
- Zoro # G310831162
- UPC # 745883784295
- Country of Origin Viet Nam
- Category Wireless Routers
Description
MAX-STREAM AC1750 Wi-Fi 5 router features next-gen AC Wi-Fi with MU-MIMO technology, the latest advancement towards uninterrupted, simultaneous Wi-Fi connections. Devices such as 4K TVs, HD streaming media players, tablets, game consoles, and many more use a lot of bandwidth, and with MU-MIMO Multi-User, Multiple-Input, Multiple-Output technology, the MAX-STREAM AC1750 Wi-Fi 5 router sends Wi-Fi to multiple devices at the same time and same speed. Your whole family can play, stream, and work at once, without experiencing lag or bufferingat up to two times the speed of a non-MU-MIMO router. MAX-STREAM AC1750 Wi-Fi 5 Router offers two dedicated Wi-Fi bands. High-bandwidth activities like 4K video streaming are connected to the high-speed 5 GHz band, while basic activities like email are placed on the 2.4 GHz band. Powered by a dual-core processor, the MAX-STREAM AC1750 Wi-Fi 5 Router is capable of handling multiple simultaneous data streams, which results in improved Wi-Fi performance and faster Wi-Fi speeds to more devices. Network Types: 10/100/1000Base-T Ethernet; 802.11ac Wireless; Maximum Wireless Range: Up to 1,500 sq ft; Number of Ports: 5; Frequency: Dual-Band 2.4 GHz/5 GHz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 8Ah Replacement Battery for Tripp Lite RBC51 UPS (ML8-121225)
- SPECO TECHNOLOGIES Facial Recognition IP 2MP Bullet Camera, 7-22mm Motorized Lens (O2BFRM)
- SANOXY Webcam Full HD 1080P USB Web Camera Built-in Microphone PC Computer Laptop (Sanoxy-WBCM-black)
- ILC Replacement for Projection Lamp / Bulb DBH replacement light bulb lamp (DBH PROJECTION LAMP / BULB)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- ASUS Ax300 Wifi 6 Db Router (90IG04Q0-MA1R2V)
- Linksys Wireless Routers