Shop All Wireless Routers
Linksys
N600 Dual-Band Wireless Router, 5 Ports, 2.4 GHz/5 GHz
Mfr # E2500-4B
Zoro # G706437923
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Data Rate Up to 300 Mbps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Linksys
- MFR # E2500-4B
- Zoro # G706437923
- UPC # 745883778744
- Country of Origin Viet Nam
- Category Wireless Routers
Details
Max. Data Rate | Up to 300 Mbps |
Description
N600 dual-band wireless router brings speed and reliability to your Wi-Fi connection. Simultaneous dual band delivers a stronger connection at a wider range than a single band. Transfer data ten times faster than Fast Ethernet, ensuring high-speed connectivity for wired devices. Safeguard your network with wireless WPA/WPA2 encryption and an SPI firewall. QoS traffic management reduces buffering by prioritizing high-bandwidth activities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASUS 32" Tuf Gaming Curved Monitor (90LM0681-B011B0)
- FELLOWES Wrist Rest w/Microban, Graphite (9175301)
- SEM PRODUCTS NAPA RED AEROSOL (SE15273)
- SCIPIO 4ft Kevlar braided Aux cable (STAUX4)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0302)
- LINKSYS Velop Whole Home Mesh WiFi System, 1 Port (WHW0303)
- LINKSYS Dual-Band AX1800 Wi-Fi 6 Router (E7350)
- LINKSYS AC1200 Dual-Band Wi-Fi Router, 4 Ports, Dual-Band 2.4 GHz/5 GHz (EA6350-4B)
- LINKSYS MAX-STREAM AC1900 MU-MIMO Gigabit Wi-Fi Router, 6 Ports, Dual-Band 2.4 GHz/5 GHz (EA7450)
- LINKSYS Velop Whole Home Mesh Wi-Fi System, 2 Nodes, 6 Ports, 2.4 GHz/5 GHz (MX10600)
- MAJOR Major: Router Template AR 4501 (MJR-HIT-40AR4)
- Linksys Wireless Routers