Shop All Ethernet Switches
Linksys
Linksys LNKLGS108 8-port Gigabit Business Switch
Mfr # LNKLGS108
Zoro # G703970249
product price: $87.45
/ea
Free Shipping & Returns
$87.45
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
- Brand Linksys
- MFR # LNKLGS108
- Zoro # G703970249
- Country of Origin China
- Category Ethernet Switches
Description
Eight-port, business switch offers Gigabit speeds to minimize transfer times and greatly enhance the ability to stream high-bandwidth files to connected devices without interference. Wired connection speed up to 1000 Mbps accelerates your performance and productivity when sending large files. Plug-and-play technology provides a quick, easy installation to quickly extend your office network. Auto-sensing ports automatically optimize the speed for each connected device. The auto power-down feature disables unused ports for maximum efficiency.
Features- Auto-sensing ports automatically optimize speed for each connected device
- Auto power-down disables unused ports for maximum efficiency
- Plug-and-play technology allows virtually immediate use
- Wired speed of 1000 Mbps accelerates performance when sending large files
- Gigabit speeds minimize transfer times and enhance high-bandwidth streaming
- Type: Twisted Pair
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
- ALLSOP Steel Monitor Stand, 30 lb. Capacity, Black (ASP30336)
- GARMIN BC 50 (010-02609-00)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- MOTOROLA Antenna, 4 L, Rubber/Plastic (PMAE4071A)
- LINKSYS Linksys LNKLGS105 5-Port Desktop Gigabit Switch (LNKLGS105)
- LINKSYS Gigabit Ethernet Switch, 5 Ports (SE3005)
- TP-LINK 5-port Gigabit Easy Smart Switch (SG105E)
- ANTAIRA Compact Industrial Gigabit Ethernet Media Converter, with 10/100/1000TX To 100/1000 SFP Socket (IMC-C1000-SFP)
- MOXA Mgd Gigabit Eth. Swtch W/ 7 10/100Baset(X)Ports, Eds-510A-1Gt2Sfp (EDS-510A-1GT2SFP)
- MOXA Sfp Module W/ 1 1000BasesfpPort W/ Lc Connector For 30Km, Sfp-1Glhlc-T (SFP-1GLHLC-T)
- ANTAIRA 5-Port Industrial Gigabit PoE+ Unmanaged Ethernet Switch, w/4-10/100/1000Tx + 1-10/100/1000Tx (LNP-0500G-T)
- Linksys Ethernet Switches