Linksys

AC750 BOOST Wi-Fi Extender, 1 Port, Dual-Band 2.4 GHz/5 GHz


product price: $79.39
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Max. Data Rate 300 Mpbs; 433 Mbps
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Linksys
  • MFR # RE6300
  • Zoro # G903666010
  • UPC #
    745883700479
  • Country of Origin Taiwan, Province of China
  • Category Wireless Routers

Details

Max. Data Rate 300 Mpbs; 433 Mbps

Description

Easily expand your home Wi-Fi to enjoy uninterrupted streaming, smooth online gaming, and more with the Linksys AC750 BOOST WiFi Range Extender. The AC750 BOOST extends your existing Wi-Fi range up to 6,500 sq ft so you can enjoy a stronger Wi-Fi signal—even outdoors. The AC750 BOOST is compatible with all Wi-Fi routers, including your existing unit or those from service providers. Easily expand Wi-Fi without the need to modify any of your router's settings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.