LinksWalker LW-CO3-TXL-MDPPDIG Texas Longhorns-Mini Day Pack - Pink Digi Camo
Mfr # LW-CO3-TXL-MDPPDIG
Zoro # G603874579
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Linkswalker
- MFR # LW-CO3-TXL-MDPPDIG
- Zoro # G603874579
- UPC # 847676096926
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
Show your Clemson Tigers Championship spirit with a compact carry-all for your golf accessories! Available in assorted colors, each Mini Day Pack prominently displays the college logo of your favorite Clemson Tigers Championship. It features 2-zippered compartments, a mesh front pocket and a laced bungee drawstring. The larger zippered pocket is lined with plush fabric to protect your valuables and has room to fit most range finders or up to a dozen golf balls. Includes a grab-n-go handle, a strap to wear it over the shoulder, a carabiner clip to easily attach it to your golf bag or wear it on your hip using the belt loop. The Mini Day Pack is a perfect addition for any collegiate golf enthusiast!
Features- Collegiate Mini Day Pack
- Texas Longhorns-Mini Day Pack
- Color: Pink Digi Camo
- Mini Day Pack measures: 6.5" x 4.5" x 2.5"
- Material: Nylon Weave
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HP Ink Cartridge, Matte Black (C9403A)
- PICA Gel Signalmarker, Red (8082/SB)
- SEALER SALES 30" W-Series Long Hand Sealer w/ 2.7mm Seal Width (WN-750H)
- REDIFORM OFFICE PRODUCT Nat'lBrand, Texthide Record Book, Black/burgundy, 300 Green Pages, 10 3/8 X 8 3/8 (56231)
- EVEREST TRADING Everest 1005MD-BK 25 in. Classic Duffel Gear Bag (1005MD-BK)
- HDNP B&W International 117.17-P Jet 5000 Outdoor Tool Case with Pocket Tool Boards; Jet 5000 outdoor tool case with pocket tool boards (117.17/P)
- CLAIRE CHASE Messenger Bag, Rustic Brown (600004991830)
- EVEREST TRADING Everest S219-BK 21.5 in. 600 Denier Polyester Everest Signature Sports Duffel (S219-BK)
- EVEREST TRADING Everest 36P-BK 36 in. Basic Round Duffel Bag (36P-BK)
- ROCKLAND 2 PC LUGGAGE SET - BROWN (F102-BROWN)
- KENSINGTON Laptop Roller (K60380WW)
- Linkswalker Suitcases & Luggage Bags