Shop All Hammer Parts
Link Handles
Wheelbarrow Handle, 60", 1-3/8" x 1-3/4"
Mfr # 66534GRA
Zoro # G5763241
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Clear Finish
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66534GRA
- Zoro # G5763241
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Clear Finish |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Wheelbarrow Handle, 1-3/8" x 1-3/4" |
Description
Seymour Midwest Link 66534GRA Wheelbarrow Handle is a must-have for your job. It fits all Seymour, Structron and other brands of wheelbarrows. The clear finish offers durability and long life to the handle. This 60" long handle features a 1 3/8" x 1 3/4" fitting size. Seymour Midwest Link 66534GRA Wheelbarrow Handle is something you'll want to pick up today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 7-1/8" (DWDN5/8)
- DIABLO Torx 2 in. L Drive Bit Set Black Oxide 6 pc (DTV2-S6)
- BON TOOL Asphalt Lute Rake, Aluminum 24", 6 Foot Aluminum Handle (12-230)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 17/32 (C20659)
- LINK HANDLES Hammer Handle, 3.5 lb., 14", Fire, Contractr (65751)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Wax, Contractor (65743GRA)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- Link Handles Hand Tool Parts