Shop All Hammer Parts
Link Handles
Wedge, Steel, 3, 1/2" x 1-1/16"
Mfr # 64145
Zoro # G5765667
product price: $9.99
/pk 36, $0.28/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/16 in
- Handle Type Corrugated
- Fits Brand Seymour, Structron
- Includes (36) Corrugated Steel Wedges
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64145
- Zoro # G5765667
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 1 1/16 in |
Length | 1 1/16 in |
Top Width | 1/2 in |
Details
Handle Type | Corrugated |
Fits Brand | Seymour, Structron |
Includes | (36) Corrugated Steel Wedges |
Impact Rated | No |
Material | Steel |
Item | Wedge, 1/2" |
Compatible with Brand | Seymour, Structron |
Maximum Thickness | 3/16 in |
For Maximum Hammer Head Weight | Less than 2 lbs |
For Minimum Head Weight | 1.5 lb |
Minimum Thickness | 1/8 in |
For Maximum Head Weight | 16 oz |
Shape | Flat |
Texture | Ridges |
For Use With | Carpenter Hammers |
Description
Wedge, 1/2 In., For Use With Carpenter Hammers, For Maximum Head Weight 16 oz, For Minimum Head Weight 1.5 lb, Length 1 1/16 in, Top Width 1/2 in, Minimum Thickness 1/8 in, Maximum Thickness 3/16 in, Compatible with Brand Seymour, Structron, Includes (36) Corrugated Steel Wedges, Material Steel, Shape Flat, Texture Ridges, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 36mm Metric Combination Wrench (45-96-9536)
- CLE-LINE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23481)
- DEWALT Hole Saw, Cutting 1 3/4" D, 4" dia (DAH34)
- STARRETT Combination Square, 300mm, 2 Pc (11MH-300)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- LINK HANDLES Screw-On, File Handle, 6" (64231)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65539GRA)
- LINK HANDLES Rake Handle, 54", 15/16", Tapered, 5/8" (66491GRA)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Wax, Indust (65993GRA)
- LINK HANDLES Pick Handle, 36", Sanded, Industrial (65030)
- VULCAN Hammer Curved Claw Wd 8Oz (JL20008)
- Link Handles Hand Tool Parts