Shop All Hammer Parts
Link Handles
Tamper Handle, 48", Sanded, Contractor
Mfr # 66548GRA
Zoro # G5763199
original price:
$20.83
11% off
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Straight, No Slot
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 66548GRA
- Zoro # G5763199
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Straight, No Slot |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Tamper Handle, Sanded Finish |
Description
When you need to get a solid grip on your hammer, the Seymour Midwest Link 66548GRA Tamper Handle is the perfect tool for the job. The tamper handle is made of American ash and sanded to ensure a smooth finish. This 48 in. tamper handle fits both Seymour and Structron hammers, making it an ideal replacement part. It has a straight design that provides excellent balance when tamping concrete surfaces. If you are looking for an effective replacement part for your hammer, then this Seymour Midwest Link Tamper Handle will meet all your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0-6"/150mm Xtra-Value External Electronic Caliper Gage (545546300)
- ASTRO PNEUMATIC AIR BELT SANDER/ 1/2"x18 w/3 BELTS (AO3037)
- OLFA OLFA® LSOL-10B 18MM Heavy-Duty Silver Solid Blade (10 Pack) (9009)
- VAUGHAN Extra Fine Pull Saw, 8 In, 17TPI (56950)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Wedge, Steel, 3, 1/2" x 1-1/16" (64145)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- OCHSENKOPF Spare Handle, Hickory, 800mm (OX E-78 H-0800)
- Link Handles Hand Tool Parts