Shop All Hammer Parts
Link Handles
Tamper Handle, 48", 2" Slot, Sanded
Mfr # 66554GRA
Zoro # G5763171
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Straight, Single
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66554GRA
- Zoro # G5763171
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Straight, Single |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Tamper Handle, 2" Slot, Sanded Finish |
Description
The Seymour Midwest Link 66554GRA 48" Straight Tamper Handle is the perfect addition to your toolbox. It is made of high-quality American ash and will last for years. Made with North American ash, this tamper handle has a single straight handle that measures 48 in. in length. This contractor grade tamper handle fits both Seymour and Structron brand hammers. With its easy grip and sanded finish, it is comfortable to use and durable too. If you are looking for a high quality tamper handle, then look no further than the Seymour Midwest Link 66554GRA 48" Straight Tamper Handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR TILE CUTTER AND TOOLS Flat-top V-Notch, 1/8" x 1/8" x 1/16 (ST410PF)
- H & H INDUSTRIAL PRODUCTS 25 Piece 1-13mm Metric Transfer Punch Set (8600-0043)
- FLEMING SUPPLY Fleming Supply Aluminum Drywall Stilts, Adjustable Height from 24-40 inches for Painting, Plastering (652045ECN)
- K-TOOL INTERNATIONAL Tool Box, 10 Drawer, Red, 41 in W (KTI75133)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- LINK HANDLES Dig-Ezy Handle, 54", Clear (66689)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- Link Handles Hand Tool Parts