Shop All Hammer Parts
Link Handles
Tamper Handle, 44", Sanded, Contractor
Mfr # 66547
Zoro # G5763208
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 44 in
- Handle Type Shaped, Straight Eye
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66547
- Zoro # G5763208
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 44 in |
Details
Handle Type | Shaped, Straight Eye |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Shaped Tamper Handle, Sanded Finish |
Description
Shaped Tamper Handle, Sanded Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Shaped, Straight Eye, Overall Length 44 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Reduced Shank Drill Bit, 3/4 in Drill Bit, 118 Degrees Drill Bit Point Angle, High Speed Steel (C17046)
- OEMTOOLS 2" Jumbo Combination Wrench (22112)
- PELICAN Black Protective Case, 22.07"L x 17.9"W x 10.42"D (015600-0050-110)
- TEKTON Stubby Combination Wrench Set, 11-Piece 1/4-3/4 in. (WCB90401)
- LINK HANDLES Hammer Handle, 1 Wood, 2 Steel Wedges (64128GRA)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Miners Axe Handle, 27", Fire, Contractor (64939)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 48" (66704)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64645GRA)
- Link Handles Hand Tool Parts