Shop All Hammer Parts
Link Handles
Tamper Handle, 42", Sanded, Contractor
Mfr # 66549GRA
Zoro # G5763180
original price:
$20.65
14% off
new price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Handle Type Straight, No Slot
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66549GRA
- Zoro # G5763180
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 42 in |
Details
Handle Type | Straight, No Slot |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Tamper Handle, Sanded Finish |
Description
The Seymour Midwest Link 66549GRA Tamper Handle is the perfect tool for driving and pulling applications. The tamper handle has a 42 in. overall length and fits brands such as Seymour and Structron. It is made of American ash, which ensures durability and strength over time. The straight design makes it easy to manoeuvre in tight spaces. If you need a reliable tamper handle that will last, this one from Seymour Midwest Link is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.060in (111206000)
- DRILL AMERICA 9/32" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD9/32)
- GEARWRENCH 5 Piece Ratcheting Flex Head Flare Nut SAE Wrench Set (89100)
- AIRLOC Vibe Iso Pad 6 In x 6 In, PK4 (D140)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- LINK HANDLES Handle, D-Grip, PP (64085GRA)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- Link Handles Hammer Parts