Shop All Hammer Parts
Link Handles
Tamper Handle, 42", 2" Slot, Sanded
Mfr # 66555
Zoro # G5763165
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 42 in
- Handle Type Straight, Single
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66555
- Zoro # G5763165
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 42 in |
Details
Handle Type | Straight, Single |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Tamper Handle, 2" Slot, Sanded Finish |
Description
Straight Tamper Handle, 2 In. Slot, Sanded Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Straight, Single, Overall Length 42 in, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4" 2 Cut Flat Pillar File (39873N)
- TE-CO Step Block, 2 In, 2 1/2 to 6 In (40109)
- DICKIES Tool Tote, 12"x10", 10" (57035)
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 3-Flute GH2 #5-44 UNF (174537)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- LINK HANDLES Bent Hay Fork Handle, 54" (66566)
- LINK HANDLES Axe Handle, 28", Wax, Home (64945)
- LINK HANDLES Large Hammer Handle Wedge, 1116 in L (64146)
- LINK HANDLES Potato Hook Handle, 48", Clear (66826)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- Link Handles Hammer Parts