Shop All Shovels and Scoops
Link Handles
Straight Shovel W/ 30 in D-Handle
Mfr # 6234686
Zoro # G803931577
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 6234686
- Zoro # G803931577
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Shovel |
Description
Features
- Eye with slot.
- 9 in. Eye chuck for hollowback.
- Replacement handle
- Straight dee with shoulder
- 30 1n. Ash wood handle
- Item weight - 1.8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Hose Gardn Pvc 3Ply 5/8X25Ft (GH-585013L)
- CHAMPION IRRIGATION Sprinklr Shrub Centr Stp (S9S)
- OREGON Mower Blade (95-076)
- ILC Replacement For Ezgo / Cushman / Textron 652781 (Ezgo / Cushman / Textron 652781)
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- LINK HANDLES 54 in Wood Shovel Replacement Handle (66713)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- LINK HANDLES 30 in LPro DH Shovel Handle (66717)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- MILLER Miller Enclosed Feed Scoop Blue 3 Quart - 150415 (956784)
- DO IT BEST #10 Scoop Shovel, Aluminum (YN-8SL006Y)
- Link Handles Lawn & Garden Tools