Shop All Hammer Parts
Link Handles
Straight Grub Hoe Handle, 40", No. 8 Eye
Mfr # 65123
Zoro # G5764565
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 40 in
- Handle Type Straight Grub
- Head Material American Hickory
- Type Grub, Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65123
- Zoro # G5764565
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 40 in |
Details
Handle Type | Straight Grub |
Head Material | American Hickory |
Type | Grub, Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Straight Grub Hoe Handle, No. 8 Eye |
Description
Straight Grub Hoe Handle, No. 8 Eye, Fits Brand Seymour, Structron, Type Grub, Contractor Grade, Head Material American Hickory, Handle Type Straight Grub, Overall Length 40 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Spring Centered Tap Guide (3906-0220)
- DEWALT 31PC Screwdriving Set (DWAX100)
- KIPP Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0005.2501108)
- PFERD Coated Belt, Co-Cool, 3/4"x20-1/2", 40 Grit, 3/4" W, 20-1/2" L, Coated, Ceramic Oxide, 40 Grit (49567)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Industrial (65697GRA)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- LINK HANDLES Heavy Cotton Hoe Handle, 54", Clear (66631)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- BIG HORN 7 Piece Round Steel Wedges Set with Wood Piece For Hammer Handles (15107)
- Link Handles Hand Tool Parts