Shop All Hammer Parts
Link Handles
Sledge Handle, 36", Wax, Homeowner Grade
Mfr # 64412
Zoro # G5765335
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64412
- Zoro # G5765335
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Length | 1 1/4 in |
For Eye Opening Width | 1 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Wax Finish |
For Maximum Hammer Head Weight | Greater than 10 lbs |
Compatible with Brand | Seymour, Structron |
For Maximum Head Weight | 16 lb |
For Use With | Sledge Hammers, Striking Hammers |
Handle Attachment | Steel/Wood Wedge |
Grip Style | Plain |
For Minimum Head Weight | 6 lb |
For Eye Shape | Oval |
Description
Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 36 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Half Round Second File (DIC05225)
- KNIPEX 10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 03 250)
- JAMESON Good Buddy III Duct Rodder w/ 300 ft. of 3/8" Marked Rod (9A-25-300M)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30714P)
- LINK HANDLES Sledge Hammer Handle, 10-1/2", Fire (65994GRA)
- LINK HANDLES Curved Grip Handle, 36", Fire, Contractor (64709)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Bent Hollowback Shovel Handle, 48", Clear (66693)
- LINK HANDLES Fork Handle, Heavy Duty, 30", SS, D-Grip (66592)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Sanded (65741GRA)
- FISKARS CLUB HAMMER 14"" 4LB (750810-1001)
- Link Handles Hand Tool Parts