Shop All Hammer Parts
Link Handles
Sledge Handle, 36", Wax Finish, Industrial
Mfr # 64407GRA
Zoro # G5765350
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64407GRA
- Zoro # G5765350
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Length | 1 1/4 in |
For Eye Opening Width | 1 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Wax Finish |
For Maximum Hammer Head Weight | Greater than 10 lbs |
For Maximum Head Weight | 16 lb |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
For Minimum Head Weight | 6 lb |
Compatible with Brand | Seymour, Structron |
For Use With | Sledge Hammers, Striking Hammers |
For Eye Shape | Oval |
Includes Wedges | Yes |
Description
The Seymour Midwest Link 64407GRA Sledge Handle is the ideal tool for your next project. With a 36 in. overall length, this sledge handle has an American hickory head and fits brands such as Seymour and Structron. It has a wax finish that will protect it from corrosion and wear and tear. The industrial sledge handle is made of high quality materials to ensure durability and performance. You can trust the Seymour Midwest Link 64407GRA Sledge Handle to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- DREMEL Cutter, High Speed, 3/8 (199)
- FREUD Radius Round Over Bowl Bit, 1/2 (85-155)
- CMT Roman Ogee Router Bit, HW, 1-5/16 in (841.785.11)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- LINK HANDLES Sledge Handle, 1 Wood, 2 Steel Wedges (64133GRA)
- LINK HANDLES Sledge Handle, 24", Fire Finsh, Contractor (64563)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65592GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 48", Clear (66693)
- Link Handles Hand Tool Parts