Shop All Hammer Parts
This Product is Discontinued
Link Handles
Sledge Handle, 36", Wax, Contractor Grade (Discontinued)
Mfr # 64409GRA
Zoro # G5765341
This Product is Discontinued
Key Features
- Overall Length 36 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64409GRA
- Zoro # G5765341
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 1/4 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Wax Finish |
Compatible with Brand | Seymour, Structron |
For Use With | Sledge Hammers, Striking Hammers |
Includes Wedges | Yes |
For Minimum Head Weight | 6 lb |
For Eye Shape | Oval |
Handle Attachment | Steel/Wood Wedge |
For Maximum Hammer Head Weight | Greater than 10 lbs |
Grip Style | Plain |
For Maximum Head Weight | 16 lb |
Description
Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 36 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 16 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.