Shop All Hammer Parts
Link Handles
Sledge Handle, 30", Wax Finish, Homeowner
Mfr # 64549
Zoro # G5765238
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64549
- Zoro # G5765238
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 30 in |
For Eye Opening Length | 1 1/4 in |
For Eye Opening Width | 1 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Wax Finish |
Compatible with Brand | Seymour, Structron |
For Maximum Hammer Head Weight | 5 - 10 lbs |
For Minimum Head Weight | 6 lb |
For Use With | Sledge Hammers, Striking Hammers |
For Maximum Head Weight | 8 lb |
For Eye Shape | Oval |
Grip Style | Plain |
Handle Attachment | Steel/Wood Wedge |
Description
Sledge Handle, Wax Finish, Handle Material Wood, Overall Length 30 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 8 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.3 in. dia. (141130000)
- HHIP 1-1/2" C Collared Keyway Bushing (2006-1326)
- POWERWELD Locking Pliers with Curved Jaw and Cutter, 7" (PW7WR)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 23/64 in, List Num 550, Drill Point Angle 135 Deg, Cobalt (46623)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Hammer Handle, 10-1/2", Fiberglass/Epoxy (65998GRA)
- LINK HANDLES Large Hammer Handle Wedge, 1116 in L (64146)
- MARTIN TOOLS SPROCKET & GEAR HAMMER PICK BODY W/12" WOOD HANDLE (MT166G)
- Link Handles Hammer Parts