Shop All Hammer Parts
Link Handles
Sledge Handle, 24", Sanded, Industrial
Mfr # 64558GRA
Zoro # G5765210
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Head Material American Hickory
- Type Industrial Use
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64558GRA
- Zoro # G5765210
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 24 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 1/4 in |
Details
Head Material | American Hickory |
Type | Industrial Use |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Sanded Finish |
Compatible with Brand | Seymour, Structron |
Includes Wedges | Yes |
For Minimum Head Weight | 6 lb |
For Maximum Head Weight | 8 lb |
Grip Style | Plain |
For Use With | Sledge Hammers, Striking Hammers |
Handle Attachment | Steel/Wood Wedge |
For Eye Shape | Oval |
For Maximum Hammer Head Weight | 5 - 10 lbs |
Description
Sledge Handle, Sanded Finish, Handle Material Wood, Overall Length 24 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 8 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- TEKTON 1-11/16 Inch Combination Wrench (WCB23043)
- OSG Spiral Point Tap Plug, 3 Flutes (2880700)
- WRIGHT TOOL 3/4 in Drive Impact Socket 24 mm Size, Standard Socket, black oxide (67H-24MM)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65578GRA)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LINK HANDLES Closed Back Shovel Handle, 24", D-Grip (66816)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Hatchet Handle, 14", Fire, Contractor (65278)
- VAUGHAN 16 in L Replacement Handle For 2 to 4lb. Hammers (634-02)
- Link Handles Hand Tool Parts