Shop All Hammer Parts
Link Handles
Sledge Handle, 24", Fire Finsh, Contractor
Mfr # 64563
Zoro # G5765195
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Includes (1) Steel Wedge, (1) Wood Wedge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64563
- Zoro # G5765195
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 24 in |
For Eye Opening Width | 1 in |
For Eye Opening Length | 1 1/4 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Includes | (1) Steel Wedge, (1) Wood Wedge |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Handle, Fire Finish |
For Minimum Head Weight | 6 lb |
Grip Style | Plain |
For Eye Shape | Oval |
For Maximum Head Weight | 8 lb |
For Use With | Sledge Hammers, Striking Hammers |
For Maximum Hammer Head Weight | 5 - 10 lbs |
Handle Attachment | Steel/Wood Wedge |
Compatible with Brand | Seymour, Structron |
Includes Wedges | Yes |
Description
Sledge Handle, Fire Finish, Handle Material Wood, Overall Length 24 in, For Eye Shape Oval, For Eye Opening Width 1 in, For Eye Opening Length 1 1/4 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 8 lb, For Minimum Head Weight 6 lb, For Use With Sledge Hammers, Striking Hammers, Grip Style Plain, Includes (1) Steel Wedge, (1) Wood Wedge, Includes Wedges Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery, Li-Ion, 18V, 12.0Ah, 8.0Ah (48-11-1812, 48-11-1880)
- KIPP Adjustable Handle, Size: 3 M08 Zinc, Black Satin, Comp: Steel (K0116.3081)
- EKLIND Torx(R) Plain Torx(R) Key, T27 Tip Size, 4 11/64 in Long, 27/32 in Short (15927)
- TEKTON Double-Faced Soft Mallet (30812)
- LINK HANDLES Potato Hook Handle, 54", Clear (66827)
- LINK HANDLES Tamper Handle, 42", Sanded, Contractor (66549GRA)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Closed Back Shovel Handle, 44-1/2" (66798)
- LINK HANDLES Fork Handle, Heavy Duty, 36", Steel, D-Grip (66601)
- HALDER SIMPLEX Simplex 80 Replacement Handle, Acacia Ha (3244.08)
- Link Handles Hammer Parts