Shop All Hammer Parts
Link Handles
Sledge Hammer Handle, 12", Fire, Contractor
Mfr # 66004GRA
Zoro # G5763409
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66004GRA
- Zoro # G5763409
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 12 in |
For Eye Opening Width | 3/4 in |
For Eye Opening Length | 1 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Hammer Handle, Fire Finish |
For Maximum Head Weight | 4 lb |
Handle Attachment | Steel/Wood Wedge |
For Use With | Hand Drill and Sledge Hammers |
For Minimum Head Weight | 2 lb |
For Maximum Hammer Head Weight | 2 - 4 lbs |
Grip Style | Plain |
Compatible with Brand | Seymour, Structron |
For Eye Shape | Oval |
Description
Sledge Hammer Handle, Fire Finish, Handle Material Wood, Overall Length 12 in, For Eye Shape Oval, For Eye Opening Width 3/4 in, For Eye Opening Length 1 in, Compatible with Brand Seymour, Structron, Handle Attachment Steel/Wood Wedge, For Maximum Head Weight 4 lb, For Minimum Head Weight 2 lb, For Use With Hand Drill and Sledge Hammers, Grip Style Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, Color: Black, SJ Pallet (SJ PALLET)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 22571 (22571)
- BURNDY Long-Barrel Splice, 400 kcmil Wire Gauge (YS32)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #57 (C18110)
- LINK HANDLES Socket Hoe Handle, 60", Chucked (66644)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Tubular Handle, Steel, D-Grip (64084)
- LINK HANDLES Bent Barley Fork Handle, 60", Clear (66585)
- LINK HANDLES Socket Hoe Handle, 52", Chucked (66639)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65594GRA)
- HALDER SUPERCRAFT Hammer Handle, Mallet, Hickory, 10-1/2 in (3566.03)
- Link Handles Hand Tool Parts