Shop All Hammer Parts
Link Handles
Sledge Hammer Handle, 10-1/2", Fire
Mfr # 65994GRA
Zoro # G5763427
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 1/2 in
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65994GRA
- Zoro # G5763427
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 10 1/2 in |
For Eye Opening Length | 1 in |
For Eye Opening Width | 3/4 in |
Details
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Handle Material | Wood |
Impact Rated | No |
Item | Sledge Hammer Handle, Fire Finish |
Grip Style | Plain |
Compatible with Brand | Seymour, Structron |
Handle Attachment | Steel/Wood Wedge |
For Maximum Head Weight | 4 lb |
For Use With | Hand Drill and Sledge Hammers |
For Eye Shape | Oval |
For Maximum Hammer Head Weight | 2 - 4 lbs |
For Minimum Head Weight | 2 lb |
Description
The Seymour Midwest Link 65994GRA Sledge Hammer Handle is a contractor grade product that will give you the best results. The handle is made of American hickory, which makes it durable and long lasting. It has an overall length of 10 1/2 in., and a head material of American hickory. Designed to fit Seymour and Structron sledge hammers, this hammer handle is the perfect addition to your tool kit. With its exceptional performance, the Seymour Midwest Link Sledge Hammer Handle will exceed your expectations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHRADE OLD TIMER Schrade Old Timer LS2 Leather Sheath Knife Large (LS2)
- MORSE 2-1/8" Bi-Metal Hole Saw (MHS34)
- WESTWARD Alignment Bar, 16 In, 5/8 In Dia (3APX2)
- WESTWARD 1/2 in Drive Impact Socket 19 mm Size 6 pt Deep Depth, Black Oxide (4LXK5)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- LINK HANDLES Fork Handle, Heavy Duty, 32", Steel, D-Grip (66600)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Heavy Sledge Handle, 36", Wax, Industrial (64659GRA)
- LINK HANDLES Pick Handle, 36", Wax, Home (65035)
- LINK HANDLES Claw Hammer Handle, 13 oz., 13", Industrial (65435)
- VAUGHAN Nail Hammer Handle, 16 In Hickory (60203)
- Link Handles Hammer Parts