Link Handles

Seymour Link Handles 16in. Oval Eye Engineers Or Blacksmith Hammer Handle 423-19


product price: $28.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Shock-absorbing American Hickory with Clear lacquer and Fire finish
  • For 3 to 4 lb hammers
  • Oval eye
  • 1" x .75"
  • 16" length
  • Length: 16
  • Width: 1.25
  • Height: 1
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.