Shop All Hammer Parts
Link Handles
Screw-OnFile Handle, 8"
Mfr # 64235
Zoro # G5765475
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Handle Type Tite Grip, Screw-On
- Fits Brand Seymour, Structron
- Impact Rated No
- For File Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64235
- Zoro # G5765475
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 8 in |
For File Length | 8 in |
Details
Handle Type | Tite Grip, Screw-On |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle |
Attachment Type | Screw-On |
Features | A Screw on Handle That Makes Its Own Thread on Tang of File |
Compatible with Brand | Seymour, Structron |
For Use With | 8 in Files |
Description
File Handle, Attachment Type Screw-On, For File Length 8 in, Overall Length 8 in, For Use With 8 in Files, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Mid Length Hex Bit Metric Socket 3mm (82538)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (4CPB)
- BONWAY Bon 32-102 Release Agent, Smokey Blue (32-102)
- POWERBUILT 1/2" Drive 1-1/8" Deep Impact Socket (647179)
- LINK HANDLES Grub Hoe Handle, 40", No. 9 Eye (65119)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Hammer Handle, 3-4 lb., 14", Fire, Contractr (65746GRA)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- LINK HANDLES Large Hammer Handle Wedge, 1116 in L (64146)
- Link Handles Hammer Parts