Shop All Hammer Parts
Link Handles
Screw-On File Handle, 14", Rasps
Mfr # 64237
Zoro # G5765457
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 14 in
- Handle Type Tite Grip, Screw-On
- Fits Brand Seymour, Structron
- Impact Rated No
- Features A Screw on Handle That Makes Its Own Thread on Tang of File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64237
- Zoro # G5765457
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 14 in |
For File Length | 14 in |
Details
Handle Type | Tite Grip, Screw-On |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle |
Features | A Screw on Handle That Makes Its Own Thread on Tang of File |
For Use With | 14 in Files and Rasps |
Compatible with Brand | Seymour, Structron |
Attachment Type | Screw-On |
Description
File Handle, Attachment Type Screw-On, For File Length 14 in, Overall Length 14 in, For Use With 14 in Files and Rasps, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETT TOOL 2X60X1/4 Saw Blades 157-46 (157-46)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- K-TOOL INTERNATIONAL Metric Socket Holder, Gray, 3/8" Drive (KTI72477)
- INNOVATIVE COMPONENTS Fluted Knob, 5/16-18 Thread Size, 1.25"L, Blind Tap, Steel (GN5C----F6-B-22)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- LINK HANDLES Level Head Rake Handle, 60", Contractor (66656)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Brick Hammer Handle, 12", Contractor (65782GRA)
- LINK HANDLES Adze Handle, 34", Wax, Industrial (65130)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- Link Handles Hammer Parts