Shop All Hammer Parts
Link Handles
Screw-On, File Handle, 12", Rasps
Mfr # 64238
Zoro # G5765448
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Tite Grip, Screw-On
- Fits Brand Seymour, Structron
- Impact Rated No
- Compatible with Brand Seymour, Structron
- Features A Screw on Handle That Makes Its Own Thread on Tang of File
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 64238
- Zoro # G5765448
- Country of Origin United States
- Category Hammer Parts
Dimensions
For File Length | 12 in |
Details
Handle Type | Tite Grip, Screw-On |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle, Rasps |
Compatible with Brand | Seymour, Structron |
Features | A Screw on Handle That Makes Its Own Thread on Tang of File |
For Use With | 12 in Files and Rasps |
Attachment Type | Screw-On |
Description
File Handle, Rasps, Attachment Type Screw-On, For File Length 12 in, For Use With 12 in Files and Rasps, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Crimper, Forged, Grips, 10" (2078310)
- FOWLER Machinist Screw Jack Set (521040250 BOM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/2" 12 pt SAE Socket, 12 Points (40148)
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- LINK HANDLES Sledge Hammer Handle, 12", Fire, Contractor (66004GRA)
- LINK HANDLES Posthole Digger Handle, 72", Contractor (66761)
- LINK HANDLES Ball Pein Hammer Handle, 16-20 oz., 14" (65569GRA)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Hollowback Shovel Handle, 48", Shoulder (66705)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Extra Heavy Sledge Handle, 36", Fire (64662GRA)
- Link Handles Hand Tool Parts