Shop All Hammer Parts
Link Handles
Screw-On, File Handle, 10"
Mfr # 64236
Zoro # G5765466
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
$17.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Tite Grip, Screw-On
- Fits Brand Seymour, Structron
- Impact Rated No
- Features A Screw on Handle That Makes Its Own Thread on Tang of File
- For Use With 10 in Files
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64236
- Zoro # G5765466
- Country of Origin United States
- Category Hammer Parts
Dimensions
For File Length | 10 in |
Details
Handle Type | Tite Grip, Screw-On |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle |
Features | A Screw on Handle That Makes Its Own Thread on Tang of File |
For Use With | 10 in Files |
Compatible with Brand | Seymour, Structron |
Attachment Type | Screw-On |
Description
File Handle, Attachment Type Screw-On, For File Length 10 in, For Use With 10 in Files, Compatible with Brand Seymour, Structron, Features A Screw on Handle That Makes Its Own Thread on Tang of File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (95561D2B134140)
- ADFORS Paper Joint Tape, 2" x 250 ft. (FDW6618-U)
- HHIP Digital Electronic Angle Gage (8400-0010)
- MILWAUKEE TOOL 3/8 in. Drive 8mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9092)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Wood Wedges, PK12 (64151)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Long Ferrule, File Handle, 5" x 1-5/16" (64225)
- Link Handles Hammer Parts