Shop All Hammer Parts
Link Handles
Potato Hook Handle, 48", Clear
Mfr # 66826
Zoro # G5762289
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Handle Type Potato
- Head Material American Ash
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66826
- Zoro # G5762289
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 48 in |
Details
Handle Type | Potato |
Head Material | American Ash |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Potato Hook Handle, Clear Finish |
Description
Potato Hook Handle, Clear Finish, Fits Brand Seymour, Structron, Head Material American Ash, Handle Type Potato, Overall Length 48 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 14" Square Bastard File (DIC13425)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- DRILL AMERICA 3/8"-#16 HSS Threaded Shank Stop Countersink (TSC3/8-16)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/32 In (H2012EU)
- LINK HANDLES Closed Back Shovel Handle, 30", D-Grip (66820)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Claw Hammer Handle, 20-22-24 oz., 16" (65419)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Wedge, Steel, 1" x 1-1/16" (64147)
- Link Handles Hand Tool Parts