Shop All Hammer Parts
Link Handles
Posthole Digger Handle, 72", Contractor
Mfr # 66761
Zoro # G5762517
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 72 in
- Handle Type Square Eye for Atlas Hercules
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66761
- Zoro # G5762517
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 72 in |
Details
Handle Type | Square Eye for Atlas Hercules |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Posthole Digger Handle, Round |
Description
Posthole Digger Handle, Round, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Square Eye for Atlas Hercules, Overall Length 72 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm (6062)
- XCELITE 14 Piece Multipurpose Nutdriver Set (99PRN)
- PRO-SERIES 0-1/8"/0-3mm JT0 Keyless Drill Chuck (3700-0002)
- PROTO Camshaft Bearing Tool (JFP18A)
- LINK HANDLES Screw-On, File Handle, 10" (64236)
- LINK HANDLES Sledge Handle, 32", Fire Finish, Contractor (64542)
- LINK HANDLES Ball Pein Hammer Handle, 8-12 oz., 12" (65544GRA)
- LINK HANDLES Hammer Handle, 1.5-2.5 lb., 12", Fire (65768GRA)
- LINK HANDLES Sledge Handle, 36", Sanded, Industrial (64403GRA)
- LINK HANDLES Tamper Handle, 42", 2" Slot, Sanded (66555)
- LINK HANDLES Hammer Handle, 3-4 lb., 16", Wax, Industrial (65711GRA)
- Link Handles Hammer Parts