Shop All Hammer Parts
Link Handles
Pick Handle, 36", Wax, Home
Mfr # 65035
Zoro # G5764669
product price: $22.35
/ea
$22.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 36 in
- Head Material American Hickory
- Type Homeowner Grade
- Fits Brand Seymour, Structron
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 65035
- Zoro # G5764669
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Head Material | American Hickory |
Type | Homeowner Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Pick Handle, Wax Finish |
Description
Pick Handle, Wax Finish, Fits Brand Seymour, Structron, Type Homeowner Grade, Head Material American Hickory, Overall Length 36 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Taper 3 Flutes (2LXD3)
- BESSEY Bessey 013-3100399 2400 Series Spindle Assembly With Pad (013-3100399)
- METABO Angle Grinder, 12 A, Barrel Grip, 9.7 lb (T 13-125 CED Set)
- PROTO 3/8 in Drive, Triple Square Metric Socket, 12 Points (J5220MN)
- LINK HANDLES Double Bit, Split Handle, 36", Industrial (64765)
- LINK HANDLES Sledge Handle, 36", Wax Finish, Industrial (64407GRA)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- LINK HANDLES Wedge Handle Assort Sw-204 (64149)
- Link Handles Hammer Parts