Shop All Hammer Parts
Link Handles
Miners Axe Handle, 27", Fire, Contractor
Mfr # 64939
Zoro # G5764757
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27 in
- Handle Type Miners Straight, Single Bit
- Head Material American Hickory
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64939
- Zoro # G5764757
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 27 in |
Details
Handle Type | Miners Straight, Single Bit |
Head Material | American Hickory |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Miners Axe Handle, Fire Finish |
Description
Miners Axe Handle, Fire Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Hickory, Handle Type Miners Straight, Single Bit, Overall Length 27 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- STARRETT Center Head Only (C11-4)
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- CAPRI TOOLS 1/2 in Drive 3/4 in Hex Bit Socket (3-0561)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Straight Grub, Hoe Handle, 36", No. 8 Eye (65121)
- LINK HANDLES Sledge Handle, 30", Wax Finish, Homeowner (64549)
- LINK HANDLES Wood Pick/Mattock Handle, 36", Hickory (63025GRA)
- LINK HANDLES Ball Pein Hammer Handle, 32-48 oz., 18" (65598GRA)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65902)
- HALDER SUPERCRAFT Hammer Handle, Sledge, Hickory, 31-1/2 in (3566.1)
- Link Handles Hand Tool Parts