Shop All Hammer Parts
Link Handles
Long Ferrule, File Handle, 5" x 1-5/16"
Mfr # 64225
Zoro # G5765536
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Handle Type Long Ferrule
- Fits Brand Seymour, Structron
- Impact Rated No
- For File Length 8 in, 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64225
- Zoro # G5765536
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 5 in |
For File Length | 8 in, 12 in |
Details
Handle Type | Long Ferrule |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle |
Compatible with Brand | Seymour, Structron |
For Use With | 8 in to 12 in Files |
Description
File Handle, For File Length 8 in, 12 in, Overall Length 5 in, For Use With 8 in to 12 in Files, Compatible with Brand Seymour, Structron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- J.W. WINCO GN852.3-4000-T6 Latch Toggle Clamp (852.3-4000-T6)
- SUPERIOR PARTS Aftermarket Hitachi NT50AE2, NT50A5, NT50A5M Driver Assembly Replaces 885-870 (SP 885-870)
- BON TOOL Bon 34-177 White Wash Brush, Black Bristle 4" X 1" (34-177)
- LINK HANDLES Link Handle 220-19 36 In. Railroad Pick Handle (6492052)
- LINK HANDLES Framing Hammer Handle, 18", Fire, Contractr (65905GRA)
- LINK HANDLES Spading Fork Handle, Bent, 54", Clear (66806)
- LINK HANDLES Posthole Digger Handle, 48", Industrial (66744)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- MAYHEW PRO Handle/Mandrel Set, 5/12 In, For 5MM18 (50545)
- Link Handles Hammer Parts