Shop All Hammer Parts
Link Handles
Long Ferrule File Handle, 5-1/2"x1-7/16"
Mfr # 64227
Zoro # G5765527
product price: $10.99
/ea
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 1/2 in
- Handle Type Long Ferrule
- Fits Brand Seymour, Structron
- Impact Rated No
- For File Length 12 in, 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64227
- Zoro # G5765527
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 5 1/2 in |
For File Length | 12 in, 16 in |
Details
Handle Type | Long Ferrule |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle, 1-7/16" |
Compatible with Brand | Seymour, Structron |
For Use With | 12 in to 16 in Files |
Description
File Handle, 1-7/16 In., For File Length 12 in, 16 in, Overall Length 5 1/2 in, For Use With 12 in to 16 in Files, Compatible with Brand Seymour, Structron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Spade Bit 6" x 7/16" (00604)
- STARRETT Band Saw Blade, 9 ft. 7-1/2" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07-1/2)
- MILWAUKEE TOOL Grinder and Battery (2888-20, 48-11-1865)
- MELIN TOOL CO Carbide Corner Rounder, R, .140, 0.095" (BRMG-12140)
- LINK HANDLES Bow Rake Handle, 60", Ash, Clear (66668)
- LINK HANDLES Sledge Handle, 36", Wax, Homeowner Grade (64412)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Heavy Cotton Hoe Handle, No Ferrule, 54" (66646)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64441GRA)
- LINK HANDLES Heavy Cotton Hoe Handle, 60", Clear (66635)
- LINK HANDLES Hammer Handle, 14", Oval Eye, Contractor (65701)
- Link Handles Hammer Parts