Shop All Hammer Parts
Link Handles
Long Ferrule, File Handle, 4" x 1"
Mfr # 64223
Zoro # G5765551
product price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Handle Type Long Ferrule
- Fits Brand Seymour, Structron
- Impact Rated No
- Compatible with Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 64223
- Zoro # G5765551
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 4 in |
For File Length | 3 in, 6 in |
Details
Handle Type | Long Ferrule |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | File Handle, 1" |
Compatible with Brand | Seymour, Structron |
For Use With | 3 in to 6 in Files |
Description
File Handle, 1 In., For File Length 3 in, 6 in, Overall Length 4 in, For Use With 3 in to 6 in Files, Compatible with Brand Seymour, Structron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Jaws, For 10D691, 10D712, 10D713, PR (10D763)
- KODIAK CUTTING TOOLS 13 Pc. Drill Sets Drill Bit Sets with Cases (5420360)
- KO-KEN Socket 1.1/2 12 Point 77mm 1/2 Sq. Drive (4305A-1.1/2)
- PROTO Ratcheting Wrench, Head Size 1 in. x #32 (JSCR32)
- LINK HANDLES Wheelbarrow Handle, 60", 1-3/8" x 1-3/4" (66534GRA)
- LINK HANDLES Garden Pick Handle, 36", Fiberglass (65057)
- LINK HANDLES Hollowback Shovel Handle, 46", Fiberglass (66770)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65586GRA)
- LINK HANDLES Sledge Handle, 36", Fire Finish, Contractor (64419GRA)
- LINK HANDLES Curved Grip Handle, 36", Sanded, Industrial (64698)
- ROCKFORD COMMERCIAL WAREHOUSE Global Industrial 18in Air Needle Scaler (133716)
- Link Handles Hand Tool Parts