Shop All Axes, Hatchets, & Splitting Wedges
Link Handles
Link Handle 69505 36 in. Maul Tuff Hickory 4 Cast Iron Mauls Handle
Mfr # 69505
Zoro # G703984659
product price: $37.65
/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 69505
- Zoro # G703984659
- UPC # 51218695052
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- For cast iron mauls
- Impact and corrosion resistant
- Designed to deliver trouble-free, consistent performance
- Material: Cast Iron
- Size: 36 in.
- Country of Origin: USA
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC CrimPro 4 in 1 Angled Wire Service Tool (OTC5950A)
- STARRETT Band Saw Blade, 12 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Bimetal (99181-12-06)
- SUPERCUT 167-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade (202816)
- PROTO 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J4716LT)
- LINK HANDLES Handle Railroad Pick Matt 36In (65053)
- LINK HANDLES HANDLE AXE 2 BIT 28"" (64945)
- LINK HANDLES Handle Sledge/Maul H Dty 34 In (64430)
- LINK HANDLES Handle Railroad Pick Matt 36In (63025)
- LINK HANDLES HANDL MAUL AX EYE 36"" (64767)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- Link Handles Axes, Hatchets, & Splitting Wedges