Shop All Shovels and Scoops
Link Handles
Link Handle 66704 48 in. Bent Hollowback Shovel & Scoop Handle
Mfr # 66704
Zoro # G403921749
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Scoop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66704
- Zoro # G403921749
- UPC # 25545827189
- Country of Origin China
- Category Shovels and Scoops
Details
Item | Scoop Shovel |
Blade Type | Scoop |
Description
Hollowback pattern with shoulder. Long single bent shovel handle. With saw slot. 9" eye chuck.
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Size: 48 in.
- Country of Origin: USA
- Weight: 1.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Mower Blade (396-807)
- ORBIT 3ARM SPNKLR GRN 450SQ.FT (58257N)
- ULTRA CHEWY Peanut Butter Treats For Dogs 2.8 oz (7989-1)
- STENS Oil Filter Shop Pack 120-990 For Kawasaki 49065-7010 (120-990)
- LINK HANDLES 30 in LPro DH Shovel Handle (66717)
- LINK HANDLES 54 in Wood Shovel Replacement Handle (66713)
- LINK HANDLES Handle Shovel/Scoop, Wood, 30 In L (66702)
- LINK HANDLES Handle Shovel/Scoop, Fiberglass, 30 in L (871-99/66776)
- LINK HANDLES Handle for Shovel, Straight, Wood, 30 in L (66773)
- MUTUAL INDUSTRIES D-Handle Shovel Round Point (50079-2)
- SEYMOUR MIDWEST #2 16 ga Round Point Shovel, Steel Blade, 26 in L Blue Professional Grade Fiberglass Handle (49451)
- Link Handles Shovels and Scoops