Shop All Garden Hoes
Link Handles
Link Handle 66647 60 in. Chucked Hoe Handle
Mfr # 66647
Zoro # G103922343
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66647
- Zoro # G103922343
- UPC # 25545765214
- Country of Origin China
- Category Garden Hoes
Description
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Size: 60 in.
- Country of Origin: USA
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE-GRO Mix Potting Soil All-Pur 8Qt (75678309)
- STENS Splined Bushing For Exmark Oem : 103-3037 400-095 (400-095)
- FLAIR Equine Nasal Strips (6 pack) MEXICOFLAG (3080-MEX-6PK)
- AR BLUE CLEAN Spray Gun, 7-21/64" L, 5800 psi (ML956)
- ROGUE TOOLS Hoe, 54 Inch Ash Handle, 7 Inch Blade (70F)
- AMPCO SAFETY TOOLS Garden/Mixing Hoe, 8 x 8 In., 55 In. L (H-101FG)
- AMES Ames KHM 4.5 x 3 in. Floral Hoe Head Childrens (138974)
- SEYMOUR MIDWEST Garden Hoe, Welded Head, 54" Wood Handle (42420)
- GARDENCARE Irrigation Spikes; Water Plants and Flowers Roots Direct (GA20246)
- PERFECTPATIO A2C-D Long Handle Weeding Hoe (PE32654)
- TRUPER Home Plus Steel Weeding Hoe 48 in. Wood Handle (A2C-D)
- Link Handles Garden Hoes