Shop All Engineer, Drilling & Blacksmith Hammers
Link Handles
Link Handle 62165 14 in. Mach Hickory Hammer Handle - 16-2 oz
Mfr # 62165
Zoro # G103954924
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 62165
- Zoro # G103954924
- UPC # 51218621655
- Country of Origin China
- Category Engineer, Drilling & Blacksmith Hammers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Mach Hickory Hammer Handle
- For use with hammers
- Size oz is the size hammer the handle fits
- Size: 14"
- Capacity: 16-2 oz
- Country of Origin: US
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stylus, Standard Stylus (12AAC731)
- STANLEY 25 ft Tape Measure, 1 in Blade, Fractional, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-454)
- OSG Jobber Drill Bit, 5.08mm, HSS-E (8597508)
- YG-1 TOOL CO Super Hss(T15) Throw-Away Drill Insert Hardslick Coated (S09118)
- LINK HANDLES HANDLE HAMMER 14"" OVAL (65386)
- LINK HANDLES Handle Blksmth Hmmr 15In Lgth (65725)
- LINK HANDLES Hammer Handle Engineer 14 In (65701)
- LINK HANDLES Handle Drilling Hammer 12 In (66004)
- LINK HANDLES Handle Sledge Hvy Duty 36 Inch (64652)
- LINK HANDLES Handle Blksmth Hmmr 16In Lgth (65751)
- BETA Lump Hammer, Wooden Shaft, 1000mm (013800210)
- Link Handles Engineer, Drilling & Blacksmith Hammers