Shop All Hammer Parts
Link Handles
Link Handle 220-19 36 In. Railroad Pick Handle
Mfr # 6492052
Zoro # G704048152
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Link Handles
- MFR # 6492052
- Zoro # G704048152
- Country of Origin China
- Category Hammer Parts
Description
Features
- Heavier pick and mattocks.
- A clear lacquer finish.
- Fire finish provides a highly pleasing appearance.
- Ideal for frequent heavy-duty use by farmers, ranchers, contractors.
- Other professionals with demanding construction and other professional applications.
- Dimension - 38 x 10 x 6 in.
- Item weight - 2.4 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 25 ft/7.5m Tape Measure, 1 in Blade (PGT18M25V)
- SLICE Self-Retracting Blade Utility Knife, Blue (10558)
- VERMONT GAGE Adj. Go Ring Gage, #2-56 UNC 2A (361105010)
- PROTO Combination Wrench Set, SAE, 7 pcs. (J1200HBASD)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- LINK HANDLES Axe Handle, 18", Wax, Contractor (64926)
- LINK HANDLES Sledge Handle, 32", Wax Finish, Homeowner (64538GRA)
- LINK HANDLES Hatchet Handle, 16", Fire, Contractor (65285)
- LINK HANDLES Barn Scraper Handle, 60", Clear, Contractor (66808)
- LINK HANDLES Curved Grub, Hoe Handle, 36", No. 8 Eye (65117)
- LINK HANDLES Ball Pein Hammer Handle, 4-6 oz., 10" (65535GRA)
- Link Handles Hand Tool Parts