Shop All Hammer Parts
Link Handles
Level Head Rake Handle, 60", Clear
Mfr # 66664GRA
Zoro # G5762797
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 60 in
- Handle Type Level Head
- Head Material American Ash
- Type Contractor Grade
- Fits Brand Seymour, Structron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Link Handles
- MFR # 66664GRA
- Zoro # G5762797
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 60 in |
Details
Handle Type | Level Head |
Head Material | American Ash |
Type | Contractor Grade |
Fits Brand | Seymour, Structron |
Impact Rated | No |
Item | Level Head Rake Handle, Clear Finish |
Description
Level Head Rake Handle, Clear Finish, Fits Brand Seymour, Structron, Type Contractor Grade, Head Material American Ash, Handle Type Level Head, Overall Length 60 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Drywall Grid Adapter Kit, 1/8 in H (DGA14)
- OSG Straight Flute Hand Tap, Plug, 3 Flutes (512)
- OSG Screw Machine Drill Bit, 5/32 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-1563)
- DIABLO HOLE SAW DIAMOND GRIT 3/4in. (DHS0750DG)
- LINK HANDLES Closed Back Shovel Handle, 30", D-Grip (66820)
- LINK HANDLES Rake Handle, 60", 15/16", Tapered, 5/8" (66464GRA)
- LINK HANDLES Hollowback Shovel Handle, 27", Fiberglass (66776)
- LINK HANDLES Posthole Digger Handle, 96", Contractor (66763)
- LINK HANDLES Axe Handle, Boys Single Bit, 28", Wax, Home (64914)
- LINK HANDLES Bent Hollowback Shovel Handle, 54", Clear (66700)
- LINK HANDLES HANDLE HAMMR 16""BLKSMITH (65749)
- Link Handles Hammer Parts